Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-23

  • Zoro # G4373409


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-23
Zoro #
G4373409
UPC #
193005013660
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.4 %
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Shape
Square
Material
Acrylic
Wear Factor
Fair
Tensile Strength Rating
Good
UV Resistant
Yes
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Impact Strength Rating
Poor
Standards
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
1.5 %
Fabrication
Cast
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
12.88 lb
Product Form
Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.