Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 48" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-28

  • Zoro # G4383428


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-28
Zoro #
G4383428
UPC #
193005013677
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Material
Acrylic
Plastic Hardness
Rockwell M95
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Shape
Square
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.005/-0.02 in
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Wear Factor
Fair
Grade
Standard
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Standards
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
18.82 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Light Transmission
1.5 %
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Fabrication
Cast
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.