Zoro Homepage

Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-114

  • Zoro # G8080844


product price: $18.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-114
Zoro #
G8080844
UPC #
193005443047
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Width
12"
Thickness
0.250"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
UV Resistant
Yes
Shape
Square
Weight
1.55 lb
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Grade
Standard
Plastic Hardness
Rockwell M95
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Fabrication
Cast
Elongation
Not Rated
Product Form
Sheet
Light Transmission
42.4 %
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.