Zoro Homepage

Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-113

  • Zoro # G8079846


product price: $12.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-113
Zoro #
G8079846
UPC #
193005443030
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Length
12"
Thickness
0.125"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Plastic Clarity
Clear
Minimum Temperature
40 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Water Absorption
0.4 %
Shape
Square
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
UV Resistant
Yes
Weight
0.77 lb
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Friction Coefficient
0.8
Grade
Standard
Standards
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
42.4 %
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.