Zoro Homepage

Blue Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-111

  • Zoro # G8081377


product price: $20.05
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-111
Zoro #
G8081377
UPC #
193005443054
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Width
12"
Thickness
0.125"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Weight
1.55 lb
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Clear
Tensile Strength Rating
Good
Shape
Rectangle
Friction Coefficient
0.8
Backing Type
No Backing
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Grade
Standard
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Form
Sheet
Light Transmission
42.4 %
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.