Zoro Homepage

Blue Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-110

  • Zoro # G8080634


product price: $56.85
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-110
Zoro #
G8080634
UPC #
193005443085
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Length
24"
Width
24"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Water Absorption
0.4 %
Friction Coefficient
0.8
Weight
6.19 lb
Machinability
Not Rated
Plastic Thickness Tolerance
+0.006/-0.024 in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Friction Rating
Not Slippery
Wear Factor
Fair
Water Absorption Rating
Poor
Shape
Square
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Standards
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Fabrication
Cast
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Elongation
Not Rated
Light Transmission
42.4 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.