Zoro Homepage

Blue Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-109

  • Zoro # G8080388


product price: $33.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-109
Zoro #
G8080388
UPC #
193005443078
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Width
24"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Machinability
Not Rated
Shape
Square
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Weight
3.1 lb
Wear Factor
Fair
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Friction Rating
Not Slippery
UV Resistant
Yes
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Grade
Standard
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Product Type
Plastic Sheet
Light Transmission
42.4 %
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.