Zoro Homepage

Blue Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-108

  • Zoro # G8081964


product price: $96.05
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-108
Zoro #
G8081964
UPC #
193005443108
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Thickness
0.250"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Backing Type
No Backing
Water Absorption
0.4 %
Shape
Rectangle
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Weight
12.38 lb
Plastic Thickness Tolerance
+0.006/-0.024 in
Grade
Standard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Light Transmission
42.4 %
Elongation
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.