Zoro Homepage

Blue Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-107

  • Zoro # G8081894


product price: $55.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-107
Zoro #
G8081894
UPC #
193005443092
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Width
24"
Length
48"
Thickness
0.125"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Friction Rating
Not Slippery
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Plastic Clarity
Clear
Impact Strength Rating
Poor
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Grade
Standard
Plastic Hardness Rating
Hard
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Weight
6.19 lb
Wear Factor
Fair
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.003/-0.014 in
Standards
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Fabrication
Cast
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Light Transmission
42.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.