Zoro Homepage

Blue Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-104

  • Zoro # G8081072


product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-104
Zoro #
G8081072
UPC #
193005443146
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Thickness
0.250"
Width
48"
Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Grade
Standard
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.006/-0.024 in
Wear Factor
Fair
Friction Rating
Not Slippery
Shape
Rectangle
Tensile Strength Rating
Good
Friction Coefficient
0.8
Weight
49.94 lb
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Light Transmission
42.4 %
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Blue, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.