Blue Cast Acrylic Acrylic Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-2

  • Zoro # G4387847


product price:  $254.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-2
Zoro #
G4387847
UPC #
193005013707
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material
Acrylic
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Friction Rating
Not Slippery
Backing Type
No Backing
Impact Strength Rating
Poor
Wear Factor
Fair
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
UV Resistant
Yes
Grade
Standard
Plastic Clarity
Opaque
Standards
Not Rated
Shore Hardness
98 Shore D
Light Transmission
1.5 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Fabrication
Cast
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Weight
37.65 lb

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.