Zoro Homepage

Blue Cast Nylon 6 Rod Stock 1 ft. L, 2-1/4" Dia.

  • Mfr # 1UPY6

  • Zoro # G3148031


product price: $51.89
/ea

Key Features

Material
Cast Nylon 6
Color
Blue
Length
1 ft.
Diameter
2-1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UPY6
Zoro #
G3148031
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2-1/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Nominal Size
2 1/4 in dia x 1 ft L
Plastic Diameter
2 1/4 in
Plastic Length
12 in

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Diameter 2 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.