Zoro Homepage

Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1URA9

  • Zoro # G2803306


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Blue
Length
1 ft.
Diameter
4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URA9
Zoro #
G2803306
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+0.060/-0.000 in
Nominal Size
4 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Blue
Tensile Strength (PSI)
12000
Min. Temp. (F)
32
Type
Heat Stabilized
Standards
3-A Dairy, FDA, USDA
Max. Temp. (F)
260 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Shape
Rod
Wear Factor
Excellent
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Tensile Strength
12,000 psi
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Maximum Temperature
260 Degrees F
Friction Coefficient
0.2
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Grade
Enhanced Temperature
Impact Strength
0.4 ft-lb/in
Plastic Hardness
85D
Temperature Range
32 Degrees to 260 Degrees F
Water Absorption
0.6 %
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Weight
6.3 lb
Fabrication
Cast

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Diameter 4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.