Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Cast Nylon 6 Rod Stock 1 ft. L, 6-3/4" Dia.

  • Mfr # 1URE5

  • Zoro # G2933673


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Blue
Length
1 ft.
Diameter
6-3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URE5
Zoro #
G2933673
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
6-3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
6 3/4 in dia x 1 ft L
Plastic Diameter
6 3/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Blue
Tensile Strength (PSI)
12000
Type
Heat Stabilized
Standards
3-A Dairy, FDA, USDA
Min. Temp. (F)
32
Max. Temp. (F)
260 Degrees F
Impact Strength
0.4 ft-lb/in
Grade
Enhanced Temperature
Minimum Temperature
32 Degrees F
Plastic Hardness
85D
Tensile Strength Rating
Excellent
Tensile Strength
12,000 psi
Plastic Clarity
Opaque
Water Absorption
0.6 %
UV Resistant
No
Water Absorption Rating
Poor
Shape
Rod
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
260 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 260 Degrees F
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Fabrication
Cast
Weight
18 lb

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Diameter 6 3/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.