Zoro Homepage

Blue Cast Nylon 6 Rod Stock 5 ft. L, 2-1/4" Dia.

  • Mfr # 66373104

  • Zoro # G5625967


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Blue
Length
5 ft.
Diameter
2-1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66373104
Zoro #
G5625967
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
2-1/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 1/4 in
Plastic Length
5 ft
Nominal Size
2 1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.015/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Blue
Tensile Strength (PSI)
12000
Type
Heat Stabilized
Max. Temp. (F)
260 Degrees F
Min. Temp. (F)
32
Impact Strength (Lbs.)
0.5
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Plastic Hardness
85D
Plastic Clarity
Opaque
Friction Coefficient
0.2
Impact Strength
0.4 ft-lb/in
Plastic Hardness Rating
Hard
Tensile Strength
12,000 psi
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 260 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.6 %
Impact Strength Rating
Poor
Maximum Temperature
260 Degrees F
Grade
Enhanced Temperature
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
UV Resistant
No
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Shape
Rod
Machinability
80 %
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
75 %
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Wear Rate
5.00 x 10^-7 cu mm/N-m
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
21CFR 177.1500
Fabrication
Extruded
Flexural Modulus
330,000 psi
Shore Hardness
85 Shore D
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 5 ft, Plastic Diameter 2 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.