Zoro Homepage

Blue Cast Nylon 6 Rod Stock 5 ft. L, 3-1/4" Dia.

  • Mfr # 6MDZ9

  • Zoro # G7152975


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Blue
Diameter
3-1/4"
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDZ9
Zoro #
G7152975
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 1/4 in dia x 5 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 1/4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Blue
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
Type
Heat Stabilized
Max. Temp. (F)
260 Degrees F
Standards
FDA
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Grade
Enhanced Temperature
Temperature Range
32 Degrees to 260 Degrees F
Impact Strength
0.4 ft-lb/in
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Water Absorption
0.6 %
Shape
Rod
UV Resistant
No
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Maximum Temperature
260 Degrees F
Plastic Hardness
85D
Friction Coefficient
0.2
Tensile Strength
12,000 psi
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Weight
21 lb
Fabrication
Cast
Shore Hardness
85 Shore D

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 5 ft, Plastic Diameter 3 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.