Zoro Homepage

Blue Cast Nylon Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 1ERY4

  • Zoro # G3360174


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERY4
Zoro #
G3360174
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
0.500"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Plastic Properties
Flame Retardant, Wear Material
Tensile Strength
11,000 psi
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Type
Heat Stabilized
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Blue
Material
Cast Nylon
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.72 %
UV Resistant
No
Machinability
80 %
Plastic Hardness Rating
Hard
Grade
Enhanced Temperature
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Maximum Temperature
260 Degrees F
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Poor
Shape
Square
Temperature Range
32 Degrees to 260 Degrees F
Plastic Hardness
85D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.2
Impact Strength
0.4 ft-lb/in
Standards
3-A Dairy
Minimum Adhesive Temperature
140 Degrees F
Maximum Adhesive Temperature
260 Degrees F
Plastic Density
1.15 g/cc
Fabrication
Cast
Shore Hardness
85 Shore D
Product Form
Sheet
Filler Material
MDS
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Elongation
20 %
Rockwell Hardness
110 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
500,000 psi
Wear Rate
1.08 x 10^-4 cu mm/N-m
Light Transmission
0 %

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.