Zoro Homepage

Blue Cast Nylon Sheet Stock 12" L x 12" W x 2.500" Thick

  • Mfr # 1ERZ5

  • Zoro # G2510155


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERZ5
Zoro #
G2510155
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
2.500"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Plastic Properties
Flame Retardant, Wear Material
Material Type
Heat Stabilized
Operating Temp. Range
32 Degrees to 200 Degrees F
Tensile Strength
11,000 psi
Material Color Family
Blue
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material
Cast Nylon
Friction Rating
Very Slippery
Water Absorption Rating
Poor
Shape
Square
Plastic Hardness Rating
Hard
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
UV Resistant
No
Temperature Range
32 Degrees to 260 Degrees F
Impact Strength
0.4 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.2
Grade
Enhanced Temperature
Machinability
80 %
Water Absorption
0.72 %
Maximum Temperature
260 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Plastic Hardness
85D
Plastic Clarity
Opaque
Standards
3-A Dairy
Plastic Density
1.15 g/cc
Maximum Adhesive Temperature
260 Degrees F
Minimum Adhesive Temperature
140 Degrees F
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Static-Resistant
Not Static-Resistant
Elongation
20 %
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Metal Detectable
Not Metal Detectable
Filler Material
MDS
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Flexural Modulus
500,000 psi
Rockwell Hardness
110 HRM
Fabrication
Cast
Light Transmission
0 %
Wear Rate
1.08 x 10^-4 cu mm/N-m

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.