Zoro Homepage

Blue Cast Nylon Sheet Stock 12" L x 12" W x 3.750" Thick

  • Mfr # 1ETA1

  • Zoro # G3238094


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETA1
Zoro #
G3238094
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.750"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
3.750"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Plastic Properties
Flame Retardant, Wear Material
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Type
Heat Stabilized
Material Color Family
Blue
Tensile Strength
11,000 psi
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 260 Degrees F
UV Resistant
No
Tensile Strength Rating
Excellent
Machinability
80 %
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-22 Degrees F
Shape
Square
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Water Absorption
0.72 %
Maximum Temperature
260 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness
85D
Grade
Enhanced Temperature
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Maximum Adhesive Temperature
260 Degrees F
Plastic Density
1.15 g/cc
Standards
3-A Dairy
Minimum Adhesive Temperature
140 Degrees F
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
110 HRM
Elongation
20 %
Dielectric Strength
500 V/mil
Filler Material
MDS
Wear Rate
1.08 x 10^-4 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
500,000 psi
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Product Type
Plastic Sheet

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 3.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.