Zoro Homepage

Blue Cast Nylon Sheet Stock 24" L x 24" W x 0.875" Thick

  • Mfr # 1ETF4

  • Zoro # G3400363


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.875"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETF4
Zoro #
G3400363
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.875"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.875 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.