Zoro Homepage

Blue Cast Nylon Sheet Stock 24" L x 24" W x 1.000" Thick

  • Mfr # 1ETF5

  • Zoro # G3125315


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETF5
Zoro #
G3125315
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
1.000"
Length
24"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Material Type
Heat Stabilized
Operating Temp. Range
32 Degrees to 200 Degrees F
Tensile Strength
11,000 psi
Plastic Properties
Flame Retardant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
Blue
Thickness Tolerance
+/-10%
Material
Cast Nylon
Grade
Enhanced Temperature
UV Resistant
No
Water Absorption Rating
Poor
Plastic Hardness
85D
Maximum Temperature
260 Degrees F
Friction Coefficient
0.2
Shape
Square
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.4 ft-lb/in
Machinability
80 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
32 Degrees to 260 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Water Absorption
0.72 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Adhesive Temperature
260 Degrees F
Minimum Adhesive Temperature
140 Degrees F
Standards
3-A Dairy
Plastic Density
1.15 g/cc
Light Transmission
0 %
Dielectric Strength
500 V/mil
Elongation
20 %
Filler Material
MDS
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRM
Flexural Modulus
500,000 psi
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Shore Hardness
85 Shore D
Wear Rate
1.08 x 10^-4 cu mm/N-m
Product Type
Plastic Sheet
Fabrication
Cast

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.