Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Cast Nylon Sheet Stock 48" L x 12" W x 3.250" Thick

  • Mfr # 1ETE3

  • Zoro # G7131896


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.250"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETE3
Zoro #
G7131896
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.250"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
3.250"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Plastic Grouping
Sheet Stock
Material Type
Heat Stabilized
Plastic Properties
Flame Retardant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
11,000 psi
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Blue
Material
Cast Nylon
Plastic Hardness
85D
Plastic Clarity
Opaque
Impact Strength
0.4 ft-lb/in
UV Resistant
No
Grade
Enhanced Temperature
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Maximum Temperature
260 Degrees F
Temperature Range
32 Degrees to 260 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Machinability
80 %
Impact Strength Rating
Poor
Water Absorption
0.72 %
Water Absorption Rating
Poor
Wear Factor
Excellent
Minimum Temperature
-22 Degrees F
Friction Rating
Very Slippery
Maximum Adhesive Temperature
260 Degrees F
Plastic Density
1.15 g/cc
Minimum Adhesive Temperature
140 Degrees F
Standards
3-A Dairy
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
500,000 psi
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Fabrication
Cast
Wear Rate
1.08 x 10^-4 cu mm/N-m
Rockwell Hardness
110 HRM
Shore Hardness
85 Shore D
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Elongation
20 %
Light Transmission
0 %
Filler Material
MDS
Product Type
Plastic Sheet

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 3.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.