Zoro Homepage

Blue Cast Nylon Sheet Stock 48" L x 24" W x 1.500" Thick

  • Mfr # 1ETH9

  • Zoro # G6710392


product price: $2,930.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.500"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETH9
Zoro #
G6710392
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.500"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
1.500"
Length
48"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.