Zoro Homepage

Blue Cast Nylon Sheet Stock 48" L x 24" W x 1.750" Thick

  • Mfr # 1ETJ1

  • Zoro # G7044712


product price: $1,656.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETJ1
Zoro #
G7044712
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.750"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
1.750"
Length
48"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Operating Temp. Range
32 Degrees to 200 Degrees F
Thickness Tolerance
+/-10%
Material Type
Heat Stabilized
Material Color Family
Blue
Tensile Strength
11,000 psi
Plastic Properties
Flame Retardant, Wear Material
Plastic Grouping
Sheet Stock
Material
Cast Nylon
Friction Coefficient
0.2
Grade
Enhanced Temperature
Plastic Hardness
85D
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Wear Factor
Excellent
Maximum Temperature
260 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength
0.4 ft-lb/in
Impact Strength Rating
Poor
Machinability
80 %
Water Absorption Rating
Poor
Minimum Temperature
-22 Degrees F
Water Absorption
0.72 %
UV Resistant
No
Temperature Range
32 Degrees to 260 Degrees F
Standards
3-A Dairy
Minimum Adhesive Temperature
140 Degrees F
Plastic Density
1.15 g/cc
Maximum Adhesive Temperature
260 Degrees F
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Flexural Modulus
500,000 psi
Fabrication
Cast
Product Type
Plastic Sheet
Elongation
20 %
Dielectric Strength
500 V/mil
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Wear Rate
1.08 x 10^-4 cu mm/N-m
Filler Material
MDS
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
110 HRM

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.