Zoro Homepage

Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick

  • Mfr # 22JM71

  • Zoro # G6376386


product price: $43.89
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM71
Zoro #
G6376386
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Thickness
0.500"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.01 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.