Zoro Homepage

Blue Polyethylene Sheet 10 ft L x 4 ft W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-8

  • Zoro # G616327253


product price: $1,939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Water Absorption
0.01 %
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Standards
FDA
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-8
Zoro #
G616327253
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Width
4 ft
Plastic Thickness
0.375 in

Details

Water Absorption
0.01 %
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Standards
FDA
Shape
Rectangle
Color
Blue
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Impact Strength
No Break
Backing Type
No Backing
Shore Hardness
66 Shore D
Maximum Temperature
180 Degrees F
Dielectric Strength
2.3 kV/mm
Weight
73.44 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Elongation
Not Rated
Product Type
Plastic Sheet
Material
UHMW Polyethylene
Rockwell Hardness
40 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
690 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.