Shop ZORO SELECT

Blue Polyethylene Sheet 10 ft L x 4 ft W x 0.5 in Thick

  • Mfr # SUHMWMDT.500X48.000X120.000
  • Zoro # G116181065

product price: 
$
2,922.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
0.5 in
Plastic Width
4 ft
Plastic Length
10 ft
Water Absorption
0.01 %
Tensile Strength
5,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUHMWMDT.500X48.000X120.000
Zoro #
G116181065
UPC #
-
Country of Origin
Multiple
Item
Polyethylene Sheet
Color
Blue
Water Absorption
0.01 %
Tensile Strength
5,800 psi
Standards
3-A Dairy, ASTM D4020, FDA, USDA
Shape
Rectangle
Plastic Clarity
Opaque
Impact Strength
No Break
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
0 Degrees F
Friction Coefficient
0.12
Plastic Density
0.93 g/cc
Scratch-Resistant
Scratch-Resistant
Light Transmission
90 %
Machinability
85 %
Dielectric Strength
900 V/mil
Static-Resistant
Not Static-Resistant
Elongation
300 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Product Form
Sheet
Shore Hardness
66 Shore D
Fabrication
Extruded
Metal Detectable
Metal Detectable
Rockwell Hardness
64 HRM
Material
UHMW Polyethylene
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Minimum Temperature
-22 Degrees F
Flexural Modulus
125,000 psi
Wear Rate
2.80 x 10^-7 cu mm/N-m

Dimensions

Plastic Thickness
0.5 in
Plastic Width
4 ft
Plastic Length
10 ft

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.93 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.