Zoro Homepage

Blue Polyethylene Sheet 10 ft L x 4 ft W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-22

  • Zoro # G716327276


product price: $3,877.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Opaque
Impact Strength
No Break
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Plastic Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-22
Zoro #
G716327276
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Thickness
0.75 in
Plastic Width
4 ft

Details

Plastic Clarity
Opaque
Impact Strength
No Break
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Standards
FDA
Color
Blue
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Shape
Rectangle
Item
Polyethylene Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Product Form
Sheet
Rockwell Hardness
40 HRM
Flexural Modulus
690 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Minimum Temperature
-70 Degrees F
Elongation
Not Rated
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
Weight
146.88 lb
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Dielectric Strength
2.3 kV/mm
Material
UHMW Polyethylene
Machinability
Not Rated
Shore Hardness
66 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.