Zoro Homepage

Blue Polyethylene Sheet 10 ft L x 4 ft W x 1 in Thick

  • Mfr # PS-UHMW-MD-29

  • Zoro # G916327229


product price: $5,171.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Water Absorption
0.01 %
Plastic Clarity
Opaque
Standards
FDA
Plastic Thickness Tolerance
+/-0.001 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-29
Zoro #
G916327229
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
4 ft
Plastic Length
10 ft
Plastic Width Tolerance
+0.060/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in

Details

Water Absorption
0.01 %
Plastic Clarity
Opaque
Standards
FDA
Plastic Thickness Tolerance
+/-0.001 in
Color
Blue
Impact Strength
No Break
Shape
Rectangle
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Material
UHMW Polyethylene
Product Form
Sheet
Shore Hardness
66 Shore D
Rockwell Hardness
40 HRM
Machinability
Not Rated
Weight
195.84 lb
Maximum Temperature
180 Degrees F
Metal Detectable
Metal Detectable
Minimum Temperature
-70 Degrees F
Flexural Modulus
690 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.3 kV/mm
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.