Zoro Homepage

Blue Polyethylene Sheet 10 ft L x 4 ft W x 2 in Thick

  • Mfr # PS-UHMW-MD-50

  • Zoro # G516327278


product price: $10,341.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Backing Type
No Backing
Shape
Rectangle
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-50
Zoro #
G516327278
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Thickness
2 in
Plastic Width
4 ft

Details

Backing Type
No Backing
Shape
Rectangle
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Color
Blue
Standards
FDA
Friction Coefficient
0.15
Water Absorption
0.01 %
Impact Strength
No Break
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Flexural Modulus
690 MPa
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
40 HRM
Elongation
Not Rated
Weight
391.68 lb
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Dielectric Strength
2.3 kV/mm
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Material
UHMW Polyethylene
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Metal Detectable
Shore Hardness
66 Shore D
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.