Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 12 in L x 12 in W x 0.25 in Thick

  • Mfr # PS-UHMW-MD-7

  • Zoro # G716327290


product price: $42.15
/ea

Key Features

Backing Type
No Backing
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Standards
FDA
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-MD-7
Zoro #
G716327290
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.25 in

Details

Backing Type
No Backing
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Standards
FDA
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Impact Strength
No Break
Item
Polyethylene Sheet
Color
Blue
Friction Coefficient
0.15
Shape
Square
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Wear Rate
Not Rated
Shore Hardness
66 Shore D
Maximum Temperature
180 Degrees F
FDA Compliance
Not FDA Compliant
Rockwell Hardness
40 HRM
Metal Detectable
Metal Detectable
Weight
1.224 lb
Product Type
Plastic Sheet
Minimum Temperature
-70 Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.3 kV/mm
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
Not Rated
Machinability
Not Rated
Material
UHMW Polyethylene
Flexural Modulus
690 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.