Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 12 in L x 12 in W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-14

  • Zoro # G316327324


product price: $60.85
/ea

Key Features

Impact Strength
No Break
Shape
Square
Backing Type
No Backing
Plastic Thickness
0.375 in
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-14
Zoro #
G316327324
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
12 in

Details

Impact Strength
No Break
Shape
Square
Backing Type
No Backing
Standards
FDA
Water Absorption
0.01 %
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Friction Coefficient
0.15
Color
Blue
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Material
UHMW Polyethylene
Minimum Temperature
-70 Degrees F
Shore Hardness
66 Shore D
Metal Detectable
Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Rockwell Hardness
40 HRM
Product Type
Plastic Sheet
Weight
1.836 lb
Flexural Modulus
690 MPa
Dielectric Strength
2.3 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.