Zoro Homepage

Blue Polyethylene Sheet 12 in L x 12 in W x 0.5 in Thick

  • Mfr # PS-UHMW-MD-21

  • Zoro # G016327280


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.01 %
Plastic Clarity
Opaque
Color
Blue
Backing Type
No Backing
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-21
Zoro #
G016327280
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
0.5 in

Details

Water Absorption
0.01 %
Plastic Clarity
Opaque
Color
Blue
Item
Polyethylene Sheet
Backing Type
No Backing
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Standards
FDA
Shape
Square
Impact Strength
No Break
Friction Coefficient
0.15
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Metal Detectable
Material
UHMW Polyethylene
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
Weight
2.448 lb
Dielectric Strength
2.3 kV/mm
FDA Compliance
Not FDA Compliant
Rockwell Hardness
40 HRM
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
690 MPa
Wear Rate
Not Rated
Shore Hardness
66 Shore D
Minimum Temperature
-70 Degrees F
Elongation
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.