Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 12 in L x 12 in W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-28

  • Zoro # G816327282


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Water Absorption
0.01 %
Impact Strength
No Break
Tensile Strength
3,000 psi
Plastic Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-28
Zoro #
G816327282
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.75 in
Plastic Length
12 in
Plastic Width
12 in

Details

Color
Blue
Water Absorption
0.01 %
Impact Strength
No Break
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Shape
Square
Friction Coefficient
0.15
Item
Polyethylene Sheet
Standards
FDA
Plastic Clarity
Opaque
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
FDA Compliance
Not FDA Compliant
Maximum Temperature
180 Degrees F
Product Form
Sheet
Metal Detectable
Metal Detectable
Product Type
Plastic Sheet
Material
UHMW Polyethylene
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Weight
3.672 lb
Dielectric Strength
2.3 kV/mm
Machinability
Not Rated
Elongation
Not Rated
Minimum Temperature
-70 Degrees F
Flexural Modulus
690 MPa
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
40 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.