Zoro Homepage

Blue Polyethylene Sheet 12 in L x 12 in W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-49

  • Zoro # G916327236


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Impact Strength
No Break
Tensile Strength
3,000 psi
Shape
Square
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-49
Zoro #
G916327236
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
1.5 in

Details

Plastic Clarity
Opaque
Item
Polyethylene Sheet
Impact Strength
No Break
Tensile Strength
3,000 psi
Shape
Square
Color
Blue
Water Absorption
0.01 %
Backing Type
No Backing
Friction Coefficient
0.15
Standards
FDA
Plastic Density
0.034 lb/cu in
Shore Hardness
66 Shore D
Maximum Temperature
180 Degrees F
FDA Compliance
Not FDA Compliant
Metal Detectable
Metal Detectable
Minimum Temperature
-70 Degrees F
Material
UHMW Polyethylene
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Product Type
Plastic Sheet
Rockwell Hardness
40 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.3 kV/mm
Product Form
Sheet
Elongation
Not Rated
Weight
7.344 lb
Machinability
Not Rated
Flexural Modulus
690 MPa
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.