Zoro Homepage

Blue Polyethylene Sheet 12 in L x 12 in W x 2 in Thick

  • Mfr # PS-UHMW-MD-56

  • Zoro # G016327297


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Plastic Thickness
2 in
Impact Strength
No Break
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-56
Zoro #
G016327297
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2 in
Plastic Length
12 in
Plastic Width
12 in

Details

Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Impact Strength
No Break
Backing Type
No Backing
Water Absorption
0.01 %
Shape
Square
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Color
Blue
Standards
FDA
Item
Polyethylene Sheet
Maximum Temperature
180 Degrees F
Rockwell Hardness
40 HRM
Flexural Modulus
690 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Weight
9.792 lb
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Material
UHMW Polyethylene
FDA Compliance
Not FDA Compliant
Dielectric Strength
2.3 kV/mm
Minimum Temperature
-70 Degrees F
Shore Hardness
66 Shore D
Machinability
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.