Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 12 in W x 0.25 in Thick

  • Mfr # PS-UHMW-MD-6

  • Zoro # G116327302


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Backing Type
No Backing
Impact Strength
No Break
Plastic Thickness
0.25 in
Tensile Strength
3,000 psi
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-6
Zoro #
G116327302
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Width
12 in

Details

Backing Type
No Backing
Impact Strength
No Break
Tensile Strength
3,000 psi
Water Absorption
0.01 %
Shape
Rectangle
Friction Coefficient
0.15
Color
Blue
Standards
FDA
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Item
Polyethylene Sheet
Rockwell Hardness
40 HRM
Scratch-Resistant
Not Scratch-Resistant
Material
UHMW Polyethylene
Product Type
Plastic Sheet
Flexural Modulus
690 MPa
Shore Hardness
66 Shore D
Machinability
Not Rated
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Product Form
Sheet
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Weight
2.448 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
2.3 kV/mm
Elongation
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.