Zoro Homepage

Blue Polyethylene Sheet 24 in L x 12 in W x 0.5 in Thick

  • Mfr # PS-UHMW-MD-20

  • Zoro # G116327258


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Backing Type
No Backing
Water Absorption
0.01 %
Standards
FDA
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-20
Zoro #
G116327258
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Thickness
0.5 in
Plastic Width
12 in

Details

Backing Type
No Backing
Water Absorption
0.01 %
Standards
FDA
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Impact Strength
No Break
Color
Blue
Plastic Density
0.034 lb/cu in
Item
Polyethylene Sheet
Friction Coefficient
0.15
Shape
Rectangle
Wear Rate
Not Rated
Rockwell Hardness
40 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Metal Detectable
Material
UHMW Polyethylene
Flexural Modulus
690 MPa
Product Form
Sheet
Product Type
Plastic Sheet
Shore Hardness
66 Shore D
Dielectric Strength
2.3 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F
Weight
4.896 lb
FDA Compliance
Not FDA Compliant
Maximum Temperature
180 Degrees F
Elongation
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Machinability
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.