Blue Polyethylene Sheet 24 in L x 12 in W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-27

  • Zoro # G216327226


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.15
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Standards
FDA
Plastic Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-27
Zoro #
G216327226
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
0.75 in

Details

Item
Polyethylene Sheet
Friction Coefficient
0.15
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Standards
FDA
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Color
Blue
Plastic Clarity
Opaque
Backing Type
No Backing
Shape
Rectangle
Wear Rate
Not Rated
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.3 kV/mm
Machinability
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Rockwell Hardness
40 HRM
Product Form
Sheet
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Minimum Temperature
-70 Degrees F
Weight
7.344 lb
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Metal Detectable
Metal Detectable
Material
UHMW Polyethylene
UV-Resistant
Not UV-Resistant
Flexural Modulus
690 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.