Blue Polyethylene Sheet 24 in L x 12 in W x 1 in Thick

  • Mfr # PS-UHMW-MD-34
  • Zoro # G116327210
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1 in
Color
Blue
Tensile Strength
3,000 psi
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-MD-34
Zoro #
G116327210
UPC #
-
Country of Origin
United States
Item
Polyethylene Sheet
Color
Blue
Tensile Strength
3,000 psi
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Impact Strength
No Break
Shape
Rectangle
Standards
FDA
Water Absorption
0.01 %
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Thickness Tolerance
+/-0.001 in
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Machinability
Not Rated
Elongation
Not Rated
Shore Hardness
66 Shore D
Metal Detectable
Metal Detectable
Product Form
Sheet
Rockwell Hardness
40 HRM
Dielectric Strength
2.3 kV/mm
Flexural Modulus
690 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Product Type
Plastic Sheet
Material
UHMW Polyethylene
Weight
9.792 lb
Maximum Temperature
180 Degrees F

Dimensions

Plastic Thickness
1 in
Plastic Width
12 in
Plastic Length
24 in
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Width Tolerance
+0.060/-0.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & reviews