Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 12 in W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-48

  • Zoro # G316327256


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
3,000 psi
Water Absorption
0.01 %
Standards
FDA
Impact Strength
No Break
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-MD-48
Zoro #
G316327256
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
1.5 in

Details

Tensile Strength
3,000 psi
Water Absorption
0.01 %
Standards
FDA
Impact Strength
No Break
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Shape
Rectangle
Backing Type
No Backing
Color
Blue
Item
Polyethylene Sheet
Elongation
Not Rated
Machinability
Not Rated
Product Form
Sheet
Weight
14.688 lb
Flexural Modulus
690 MPa
UV-Resistant
Not UV-Resistant
Material
UHMW Polyethylene
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Metal Detectable
Metal Detectable
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Dielectric Strength
2.3 kV/mm
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
40 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
66 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.