Zoro Homepage

Blue Polyethylene Sheet 24 in L x 12 in W x 2 in Thick

  • Mfr # PS-UHMW-MD-55

  • Zoro # G916327267


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Shape
Rectangle
Plastic Thickness
2 in
Standards
FDA
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-55
Zoro #
G916327267
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2 in
Plastic Width
12 in
Plastic Length
24 in

Details

Plastic Clarity
Opaque
Shape
Rectangle
Standards
FDA
Water Absorption
0.01 %
Color
Blue
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Impact Strength
No Break
Metal Detectable
Metal Detectable
Elongation
Not Rated
Flexural Modulus
690 MPa
Rockwell Hardness
40 HRM
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
Weight
19.584 lb
Material
UHMW Polyethylene
Machinability
Not Rated
Dielectric Strength
2.3 kV/mm
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.