Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 24 in W x 0.25 in Thick

  • Mfr # PS-UHMW-MD-5

  • Zoro # G216327264


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA
Plastic Clarity
Opaque
Friction Coefficient
0.15
Shape
Square
Impact Strength
No Break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-5
Zoro #
G216327264
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
24 in

Details

Standards
FDA
Plastic Clarity
Opaque
Friction Coefficient
0.15
Shape
Square
Impact Strength
No Break
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Color
Blue
Item
Polyethylene Sheet
Water Absorption
0.01 %
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.3 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Material
UHMW Polyethylene
Wear Rate
Not Rated
Flexural Modulus
690 MPa
Metal Detectable
Metal Detectable
Weight
4.896 lb
Shore Hardness
66 Shore D
Rockwell Hardness
40 HRM
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Elongation
Not Rated
Machinability
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.