Blue Polyethylene Sheet 24 in L x 24 in W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-12

  • Zoro # G516327230


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Color
Blue
Water Absorption
0.01 %
Friction Coefficient
0.15
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-12
Zoro #
G516327230
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Length
24 in
Plastic Width
24 in

Details

Shape
Square
Item
Polyethylene Sheet
Color
Blue
Water Absorption
0.01 %
Friction Coefficient
0.15
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Standards
FDA
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Minimum Temperature
-70 Degrees F
Machinability
Not Rated
Rockwell Hardness
40 HRM
Flexural Modulus
690 MPa
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Material
UHMW Polyethylene
Elongation
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Dielectric Strength
2.3 kV/mm
Wear Rate
Not Rated
Shore Hardness
66 Shore D
Metal Detectable
Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
7.344 lb
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.