Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 24 in W x 0.5 in Thick

  • Mfr # PS-UHMW-MD-19

  • Zoro # G816327275


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.5 in
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Standards
FDA
Friction Coefficient
0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-19
Zoro #
G816327275
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
24 in

Details

Item
Polyethylene Sheet
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Standards
FDA
Friction Coefficient
0.15
Backing Type
No Backing
Water Absorption
0.01 %
Color
Blue
Impact Strength
No Break
Shape
Square
Plastic Density
0.034 lb/cu in
UV-Resistant
Not UV-Resistant
Dielectric Strength
2.3 kV/mm
Shore Hardness
66 Shore D
Weight
9.792 lb
Rockwell Hardness
40 HRM
Material
UHMW Polyethylene
Flexural Modulus
690 MPa
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Metal Detectable
Wear Rate
Not Rated
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.