Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 24 in W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-40

  • Zoro # G216327318


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Impact Strength
No Break
Backing Type
No Backing
Water Absorption
0.01 %
Plastic Thickness
1.25 in
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-40
Zoro #
G216327318
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Thickness
1.25 in
Plastic Length
24 in

Details

Impact Strength
No Break
Backing Type
No Backing
Water Absorption
0.01 %
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Shape
Square
Color
Blue
Item
Polyethylene Sheet
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Standards
FDA
Dielectric Strength
2.3 kV/mm
Maximum Temperature
180 Degrees F
Shore Hardness
66 Shore D
Material
UHMW Polyethylene
Flexural Modulus
690 MPa
Machinability
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Product Form
Sheet
Weight
24.48 lb
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
40 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.