Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 24 in W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-47

  • Zoro # G916327212


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Standards
FDA
Backing Type
No Backing
Friction Coefficient
0.15
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-47
Zoro #
G916327212
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
1.5 in

Details

Plastic Clarity
Opaque
Standards
FDA
Backing Type
No Backing
Friction Coefficient
0.15
Tensile Strength
3,000 psi
Color
Blue
Shape
Square
Item
Polyethylene Sheet
Impact Strength
No Break
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Metal Detectable
Metal Detectable
Product Form
Sheet
Material
UHMW Polyethylene
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
2.3 kV/mm
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
690 MPa
Minimum Temperature
-70 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Weight
29.376 lb
Machinability
Not Rated
Shore Hardness
66 Shore D
Elongation
Not Rated
Maximum Temperature
180 Degrees F
Rockwell Hardness
40 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.