Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 0.25 in Thick

  • Mfr # PS-UHMW-MD-4

  • Zoro # G216327271


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.01 %
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Color
Blue
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-4
Zoro #
G216327271
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Thickness
0.25 in
Plastic Length
4 ft

Details

Water Absorption
0.01 %
Tensile Strength
3,000 psi
Item
Polyethylene Sheet
Friction Coefficient
0.15
Color
Blue
Standards
FDA
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Shape
Rectangle
Impact Strength
No Break
Plastic Clarity
Opaque
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Weight
9.792 lb
Metal Detectable
Metal Detectable
Flexural Modulus
690 MPa
Product Form
Sheet
Dielectric Strength
2.3 kV/mm
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Rockwell Hardness
40 HRM
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
Material
UHMW Polyethylene
FDA Compliance
Not FDA Compliant
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.