Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-11

  • Zoro # G216327257


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.034 lb/cu in
Color
Blue
Water Absorption
0.01 %
Standards
FDA
Friction Coefficient
0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-11
Zoro #
G216327257
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Width
24 in
Plastic Length
4 ft

Details

Plastic Density
0.034 lb/cu in
Color
Blue
Water Absorption
0.01 %
Standards
FDA
Friction Coefficient
0.15
Backing Type
No Backing
Item
Polyethylene Sheet
Shape
Rectangle
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Impact Strength
No Break
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Weight
14.688 lb
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
2.3 kV/mm
Material
UHMW Polyethylene
Wear Rate
Not Rated
Flexural Modulus
690 MPa
Rockwell Hardness
40 HRM
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Metal Detectable
Metal Detectable
Elongation
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.