Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 0.5 in Thick

  • Mfr # PS-UHMW-MD-18

  • Zoro # G516327346


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Color
Blue
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-18
Zoro #
G516327346
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.5 in
Plastic Width
24 in

Details

Shape
Rectangle
Color
Blue
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Water Absorption
0.01 %
Impact Strength
No Break
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Backing Type
No Backing
Standards
FDA
Weight
19.584 lb
Elongation
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
40 HRM
Metal Detectable
Metal Detectable
Dielectric Strength
2.3 kV/mm
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
690 MPa
Material
UHMW Polyethylene
Product Form
Sheet
Shore Hardness
66 Shore D
Maximum Temperature
180 Degrees F
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.